missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Replacement Cap Liner, PTFE-Coated, Peroxide cured silicone
Shop All DWK Life Sciences ProductsDescription
Replacement cap liners suitable for PBT screw caps and tamper-evident screw caps. Heat resistance to 130°C (steam) and 200°C (dry heat). Excellent chemical resistance due to PTFE coating. Silicon is peroxide catalysed.
- replacement, cap, liner, silicone, seal, sealing, vmq, ptfe, coated, screw, cap
- Excellent chemical resistance due to PTFE coating
- Cap liner forms a tight seal with bottle Peroxide catalysed silicone
- Peroxide catalysed silicone
- Suitable for PBT screw caps and tamper-evident screw caps
Specifications
Specifications
| For Use With (Application) | Replacement cap liner for red PBT caps |
| Material | Silicone, PTFE, VMQ |
| Quantity | 10/Pk. |
| Thread Size (Metric) | GL 18 |
| Diameter (Metric) | 16.8 mm |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?