missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ PURE GLS 80™ Screw Cap with PTFE-Coated Silicone Seal
BIOPHARMA

Product Code. 17154155 Shop All DWK Life Sciences Products
Change view
Click to view available options
Thread Size (Metric):
91 mm
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size (Metric) unitSize
17154155 91 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 17154155 Supplier DWK Life Sciences Supplier No. 891169109
  • ONLINE EXCLUSIVE PRICE
    £189.21
    £162.93 / Pack of 5
    Save £26.28
    13% Off
View all promotions
Estimated Shipment: 14-08-2026
Add to basket
Add to basket

High-quality DURAN™ PURE GLS 80™ Screw Cap developed for the needs of the pharmaceutical and biotechnology industries.

  • High-quality plastic screw cap with GLS 80™ thread size, developed for the needs of the pharmaceutical industry. The DURAN™ PURE GLS 80™ Screw Cap is made from PSU with highly inert PTFE coated silicone seal. Designed for use with DURAN™ PURE GLS 80™ Bottles. The screw cap is compatible with autoclaving and other common sterilization methods. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. The DURAN™ PURE GLS 80™ Screw Cap is available with the documentation required by regulatory authorities and meets the requirements of the international pharmacopeias.
    • Manufactured from PFA, Silicon, PTFE
    • Single batch delivery
    • Certificate of Analysis (CoA)
    • Visual and dimensional inspection
    • Change control management and information of customer in case of changes
    • Easy filling and emptying of the bottle due to the wide diameter
    • Extractables report available
    • Drug Master File
    • USP Class VI Pharmaceutical grade materials
TRUSTED_SUSTAINABILITY

Specifications

Color White
For Use With (Application) Storage and Transport of APIs, Bulk Drug Intermediates, Ingredients and Media
Material Polysulfone, Silicone, PTFE
Max. Temperature (Metric) 121°C
Quantity 5/Pk.
Thread Size (Metric) 91 mm
Neck Finish 91 mm
Height (Metric) 40 mm
Product Type Screw Cap
For Use With (Equipment) Duran™ PURE GLS 80™ Bottles
Diameter (Metric) 88 mm
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.