missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ DURAN™ PURE GLS 80™ Bottle, wide mouth
BIOPHARMA

Product Code. 15826941 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15826941 500 mL Pack of 10
15836941 1000 mL Pack of 10
15846941 2000 mL Pack of 10
15879017 5000 mL Each
15889017 10,000 mL Each
15899017 20,000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15826941 Supplier DWK LIFE SCIENCES™ Supplier No. 818604403
  • ONLINE EXCLUSIVE PRICE
    £227.85
    £222.63 / Pack of 10
    Save £5.22
    2% Off
View all promotions
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PURE GLS 80™ Bottle, wide mouth is a high-quality Type I borosilicate glass bottle designed for pharmaceutical and biotech applications, offering full traceability, CoA documentation, and pharmacopoeia compliance.

  • Type I borosilicate glass construction meets pharmaceutical-grade quality standards
  • GLS 80™ wide mouth (80 mm outer diameter) enables easy filling and emptying
  • Protective cover prevents contamination during storage and transport
  • Single batch delivery with Certificate of Analysis (CoA) provided with each delivery
  • 100% visual inspection and 100% traceability of all manufacturing steps
  • Hydrolytic resistance tested per EP, USP, and JP for each batch
  • Change control management with customer notification in case of changes
  • Drug Master File available; meets requirements of international pharmacopoeias
  • Available from 500 mL to 20 L

Specifications

Capacity (Metric) 500 mL
Color Clear
For Use With (Application) Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Sterility Non-sterile
Thread Size (Metric) GLS 80
Closure Included No
Graduated Yes
Mouth Wide
Diameter (Metric) 101 mm
Autoclavable Autoclavable
Capacity (English) 16 oz.
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.