missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ PURE GLS 80™ Bottle, Amber, wide mouth
BIOPHARMA

Product Code. p-7189188 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 15806551

Brand: DWK Life Sciences 818665405

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A range of high-quality bottles with light protection and closures, developed for the needs of the pharmaceutical and biotech industry

High-quality Type I borosilicate glass bottles GLS 80™, amber coloured from 500 ml – 20 l, developed for the needs of the pharmaceutical industry. DURAN™ PURE Bottles are closed with a protective cover to prevent contamination. The 80 mm wide outer diameter of the bottle mouth allows easy filling and emptying of bottles. Very uniform, durable and chemically resistant amber colouring due to the use of innovative technology offers protection for light sensitive compounds. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.

  • Protective cover prevents contamination inside the bottle during storage and transport
  • Single batch delivery
  • Certificate of Analysis (CoA)
  • 100% visual inspection
  • Analysis of hydrolytic resistance according to EP, USP and JP for each batch
  • Change control management and information of customer in case of changes
  • 100% traceability of all manufacturing steps
  • Easy filling and emptying of the bottle due to the wide diameter of the bottle neck
  • Drug Master File
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
For Use With (Application) Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Thread Size (Metric) GLS 80
Diameter (Metric) 101 mm
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.