missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Pear Shape Flask, with standard ground joint
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 10
Description
Due to their shape,pear shape flasks are particularly suitable for processing very small quantities. The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, etc.
- Conical shape makes it ideal for small-scale reactions
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
Specifications
Specifications
| Diameter (Metric) Base | 30 mm |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Small-scale reactions; Distillation; Extraction; Connection to other glass vessels; Heating of small amounts; Suitable for heating baths and mantles; Evaporation of liquids; Suitable for mounting on tripods |
| No. per Pack | 10/Pk. |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction