missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Over-Cap, 45 mm, Black Phenolic
Shop All DWK Life Sciences Products
Click to view available options
Thread Size (Metric):
GL 45
Unit Size:
Pack of 10
Description
The 45 mm Phenolic over-cap screws down over the open-top aluminum GL 45 cap covering the septum or stopper. The phenolic cap protects the septum or stopper from damage and contamination during storage or shipping. Phenolic Caps provide a wide range of chemical compatibility and temperature tolerance.
- Extra protection – 45 mm Over-cap seals the open topped (aperture) cap
Specifications
Specifications
| Color | Black |
| For Use With (Application) | Sampling, Shipping, Packaging |
| Material | Phenolic Resin |
| Quantity | 10/Pk. |
| Thread Size (Metric) | GL 45 |
| Neck Finish | 92 mm |
| Height (Metric) | 25.4 mm |
| Diameter (Metric) | 50.6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction