missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Iodine Flask, Erlenmeyer shape, with standard ground joint and glass stopper

Product Code. 15291879 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15291879

Brand: DWK Life Sciences 241925607

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The iodine flask is suitable for determining the iodine number, i.e. the content of unsaturated fatty acids in oils and fats.

The original DURAN™ Erlenmeyer flasks are predestined for use in the laboratory due to their outstanding properties, such as very good chemical resistance, almost inert behaviour and a high service temperature. In addition, due to their uniform wall thickness distribution, they are characterized by minimal thermal expansion and, as a result, high thermal shock resistance. DURAN™ Erlenmeyer flasks are therefore particularly suitable for work at very high temperatures and rapid temperature changes. In the field of food technology, the degree of saturation of fats is determined on the basis of the iodine value. Iodine is added to a reaction solution, which adds up to double bonds of the fatty acids contained in the solution. The more iodine has to be added, the more unsaturated fatty acids are contained in the solution. This test is ideally carried out in an iodine number flask which, due to its conical shape, is well suited for mixing several components.

  • Easy mixing due to conical form
  • Tight closure due to standard ground joint
  • Only glass components installed
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 131 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Determination of the iodine number; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Supplied with glass stopper
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado