missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ GLS 80™ Laboratory bottle, Baffled, Wide Mouth, Clear, GLS 80™ Thread, Graduated

Product Code. 15513537 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15513537

Brand: DWK Life Sciences 212865453

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The side baffles significantly improve liquid mixing in the wide mouth GLS 80™ bottles.

During mixing in standard GLS 80™ laboratory bottles, the liquid moves in a swirling motion that approximates a solid-body rotation. The entire fluid, and any suspended particles, moves like a carousel. This is a very inefficient flow pattern, and very little mixing actually occurs. By adding three vertical baffles into the inner surface of the GLS 80™ bottles, the swirling motion is disrupted, and a much more effective mixing occurs. The baffles improve the top-to-bottom circulation and produce a greater radial mixing. The baffles also offer other advantages such as suppressing the formation of a central vortex, and reducing dead-zones where mixing does not occur..

  • More effective mixing due to three vertical baffles
  • Flat inner base compatible with magnetic stir bars, or the DURAN™ GLS 80™ magnetic stirrer cap system
  • The baffles form a continuous, smooth inner surface making clean up easy
  • Easy access to the bottle contents due to the wide diameter of the bottle neck
  • Optimum filling and pouring and particularly easy cleaning
  • Special thread design for rapid opening and closing in less than a turn
  • Stability due to the large base area
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
For Use With (Application) Aerating; Dissolving; Emulsifying; Homogenizing; Mixing; Suspending
Includes With screw cap and pouring ring from PP (blue)
Material Borosilicate Glass (3.3)
Quantity 1 Ea.
Thread Size (Metric) GLS 80
Closure Material Polypropylene
Diameter (Metric) 101 mm
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.