missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Glass Cap
Shop All DWK Life Sciences Products
Click to view available options
Diameter (Metric):
31 mm
46 mm
Unit Size:
Pack of 10
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. In order to avoid the introduction of foreign substances, the bottles and flasks must be covered but not sealed gas-tight. Air exchange is essential for culture growth.
- The Kapsenberg caps allow an exchange of air in the media bottle, creating a positive environment for the growth of microorganisms
Specifications
Specifications
| For Use With (Application) | Closuring of culture media bottles; Storage and transport of liquid cultures; Working with cell culture media under sterile conditions in biosafety cabinets and clean hoods |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Diameter (Metric) | 46 mm |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction