Learn More
DWK Life Sciences DURAN™ Gas Washing Bottle, Head with Filter Disc, with standard ground joint
Shop All DWK Life Sciences ProductsDescription
For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.
- Head with filter disk
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| Porosity | 1 |
| Diameter (Metric) Inner Tubing | 10 mm |
| For Use With (Application) | Cleaning (washing) of gases with solvents; Purification of gas mixtures; The standard ground joint prevents the gas from escaping at the joint point; Filtering |
| Quantity | 1 Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.