missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Funnel, ribbed
A funnel enables a clean transfer and filtration of liquids.
£68.15 - £419.00
Specifications
Material | Boro 3.3 |
---|---|
Autoclavable | Yes |
For Use With (Application) | Filtering of liquids; The spillage of substances is avoided; Filtering |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
11747981
|
DWK Life Sciences
213524601 |
100 mm |
£316.00
Pack of 10 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
11841010
|
DWK Life Sciences
213525709 |
150 mm |
£419.00
Pack of 10 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
11796818
|
DWK Life Sciences
213523802 |
70 mm |
£247.00
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10588811
|
DWK Life Sciences
213526105 |
200 mm |
£68.15
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15261689
|
DWK Life Sciences
213524104 |
80 mm |
£264.00
Pack of 10 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.
- A sticking to a smooth glass surface and thus a slowing down of the filtration speed is prevented by the ribbed shape
- The ribbed form is ideal for filtering with round-paper
- Fired-on, highly durable white print
Specifications
Boro 3.3 | |
Yes | |
Filtering of liquids; The spillage of substances is avoided; Filtering |