missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Funnel, ribbed

Product Code. 11747981 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric)Top:
70 mm
80 mm
100 mm
150 mm
200 mm
Unit Size:
Each
Pack of 10
Product Code. Diameter (Metric)Top unitSize
11747981 100 mm Pack of 10
11841010 150 mm Pack of 10
11796818 70 mm Pack of 10
10588811 200 mm Each
15261689 80 mm Pack of 10
5 options
This item is not returnable. View return policy

Product Code. 11747981

Brand: DWK Life Sciences 213524601

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A funnel enables a clean transfer and filtration of liquids.

Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.

  • A sticking to a smooth glass surface and thus a slowing down of the filtration speed is prevented by the ribbed shape
  • The ribbed form is ideal for filtering with round-paper
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 100 mm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
For Use With (Application) Filtering of liquids; The spillage of substances is avoided; Filtering
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.