Learn More
DWK Life Sciences DURAN™ Flat Flange Lid, 4 standard ground necks, with side necks (standard ground): 3 x 29/32 angled, Center (standard ground): 29/32
The lid of a plane fan vessel is suitable for closing but also for combination with other ground joint components (e.g. dropping funnel, stirring shafts, etc.) due to the standard ground joints.
£286.00 - £376.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Chemically and thermally demanding processes; Safe working under pressure or vacuum |
Neck Style | 3 x NS 29/32 angled |
No. per Pack | 1/Pk. |
Socket Joint | NS 29/32 |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10088240
|
DWK Life Sciences
243924608 |
DN 100 |
£376.00
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
10190151
|
DWK Life Sciences
243925801 |
DN 150 |
£286.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
Flat flange vessels are large volume reaction vessels which are regarded as an alternative to the round flasks and consist of a bottom part and a lid. These two parts are held together by means of a clamping ring. A seal or grinding grease prevent the grinding surfaces from tilting. The flat flange vessel can be combined with other components (e.g. dropping funnels, stirring shafts, ...) by means of various standard ground joints in the lid. Flat flange vessels are well suited for preparative work such as general reactions, distillations, evaporation and drying of solid and viscous substances. Due to their walls, flat flange vessels are suitable for safe working under pressure and vacuum.
- With one middle neck: 29/32 and three side necks (standard ground): 3 x 29/32 parallel
- Pressure and vacuum resistant due to the wall thickness and geometry
- Tight closure due to standard ground joint
Specifications
Borosilicate Glass (3.3) | |
3 x NS 29/32 angled | |
NS 29/32 |
Chemically and thermally demanding processes; Safe working under pressure or vacuum | |
1/Pk. | |
Yes |