missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Bottom Flask, wide neck, with beaded rim, non-DIN EN ISO size

Product Code. 11720774 Shop All DWK Life Sciences Products
Change view
Click to view available options
:
2000 mL
Product Code.
11720774 2000 mL
1 options
This item is not returnable. View return policy

Product Code. 11720774

Brand: DWK Life Sciences 217316308

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flat base means flasks can be set down without a supporting ring.

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.

  • Flat base means flasks can be set down without a supporting ring
  • The wide neck enables easy filling and cleaning
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 166 mm
Capacity (Metric) 2000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating; Size 2000 mL non-DIN EN ISO size
No. per Pack 10/Pk.
Product Type Non-DIN/ISO size
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.