missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Bottom Flask, wide neck, with beaded rim

Product Code. 11780764 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11780764 100 mL Pack of 10
11770764 50 mL Pack of 10
11790764 250 mL Pack of 10
11700774 500 mL Pack of 10
11710774 1000 mL Pack of 10
11730774 2000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11780764 Supplier DWK Life Sciences Supplier No. 217312409
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flat base means flasks can be set down without a supporting ring.

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.

  • Flat base means flasks can be set down without a supporting ring
  • The wide neck enables easy filling and cleaning
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 64 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating; Size 2000 mL non-DIN EN ISO size
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.