Learn More
DWK Life Sciences DURAN™ Filtering Flask, with KECK™ Assembly Set, Erlenmeyer shape
Shop All DWK Life Sciences ProductsDescription
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- Vacuum resistant due to the heavy wall thickness
- These filtering flasks fulfil the regulations of the equipment and product safety regulations
- Fired-on, highly durable white print
- Erlenmeyer shape
Specifications
Specifications
| Diameter (Metric) Base | 135 mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3), PBT, Polypropylene, VMQ, EPDM |
| For Use With (Application) | Separations by vacuum filtration; Filtration at reduced pressure; Filtrieren; Vacuum filtration; Safe working under vacuum |
| No. per Pack | 10/Pk. |
| Autoclavable | Autoclavable |
| Closure Size | 9 mm fitting |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.