missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Erlenmeyer Flask, Wide Neck

Product Code. 11782182 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11782182 50 mL Pack of 10
11772182 25 mL Pack of 10
11792182 100 mL Pack of 10
11702202 200 mL Pack of 10
11712202 250 mL Pack of 10
11722202 300 mL Pack of 10
11732202 500 mL Pack of 10
11742202 1000 mL Pack of 10
11752202 2000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11782182 Supplier DWK Life Sciences Supplier No. 212261705
Trusted Glassware Deals
Use promo code 28509
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Due to conical shape, the flasks is used for mixing liquids.

Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.

  • The wide neck enables easy filling and cleaning
  • Easy mixing due to conical form
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 51 mm
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Sizes 25, 200, 300 and 2000 mL non-DIN EN ISO size
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.