missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Erlenmeyer Flask, narrow neck

Due to conical shape, the flasks is used for mixing liquids.

Brand:  DWK Life Sciences 212163202

Code : A0

Additional Details : Weight : 1.17000kg

 View more versions of this product

Product Code. 11712182

  • £68.35 / Pack of 10
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.

  • Easy mixing due to conical form
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
Specifications

Specifications

79 mm
Borosilicate Glass (3.3)
10/Pk.
Yes
200 mL
Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Size 25 mL without Retrace Code und Sizes 150, 200 and 300 mL non-DIN ISO size
Non-DIN/ISO size
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers