missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Culture Tube, with DIN thread, and screw cap from PBT

Culture tubes with DIN thread and screw caps are used for growing cultures from liquid media and for storage under sterile conditions.

Brand:  DWK Life Sciences 261352151

Code : NEW

Additional Details : Weight : 1.71000kg

 View more versions of this product

Product Code. 15232079

  • £247.00 / Pack of 50
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. The original DURAN™ culture tubes are distinguished by their uniform wall thickness distribution, minimal thermal expansion and the resulting high resistance to temperature changes. They are therefore particularly suitable for work at very high temperatures and rapid temperature changes.

  • With DIN thread and screw cap from PBT for airtight sealing (also available without the screw cap)
  • High tightness due to PTFE-coated silicone seal
  • Cultivating, storage and transport of microorganisms
Specifications

Specifications

20 mL
Borosilicate Glass (3.3), PBT, PTFE
With screw cap
GL 18
16 mm
160 mm
Growth of microorganisms; Storage and transport of small quantities of liquids and sterile cultures; Working with cell culture media under sterile conditions in biosafety cabinets and clean hoods
50/Pk.
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers