missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Culture Tube, with DIN thread, and screw cap from PBT

Product Code. 11736818 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
160 mm
180 mm
Diameter (Metric):
12 mm
13 mm
16 mm
18 mm
20 mm
Unit Size:
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11736818 100 mm 12 mm Pack of 50
15232079 160 mm 16 mm Pack of 50
12635706 180 mm 18 mm Pack of 50
11600039 100 mm 13 mm Pack of 50
11620039 150 mm 16 mm Pack of 50
11660039 150 mm 20 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11736818 Supplier DWK Life Sciences Supplier No. 261351155
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Culture tubes with DIN thread and screw caps are used for growing cultures from liquid media and for storage under sterile conditions.

The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. The original DURAN™ culture tubes are distinguished by their uniform wall thickness distribution, minimal thermal expansion and the resulting high resistance to temperature changes. They are therefore particularly suitable for work at very high temperatures and rapid temperature changes.

  • With DIN thread and screw cap from PBT for airtight sealing (also available without the screw cap)
  • High tightness due to PTFE-coated silicone seal
  • Cultivating, storage and transport of microorganisms
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 6 mL
Length (Metric) 100 mm
Material Borosilicate Glass (3.3), PBT, PTFE
For Use With Growth of microorganisms; Storage and transport of small quantities of liquids and sterile cultures; Working with cell culture media under sterile conditions in biosafety cabinets and clean hoods
Includes With screw cap
Quantity 50/Pk.
Thread Size GL 14
Autoclavable Autoclavable
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.