missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Culture Media Bottle, with beaded rim

Product Code. 15241749 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
300 mL
500 mL
1000 mL
2500 mL
5000 mL
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 15241749

Brand: DWK Life Sciences 214512405

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Culture bottles are suitable for attaching culture media.

Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high.

  • Available with beaded rim or straight neck for metal caps
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
For Use With (Application) Media preparation and cultivation; Preparation of cultures; Liquid culture
Includes With beaded rim
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Diameter (Metric) 50 mm
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.