Learn More
DWK Life Sciences DURAN™ Culture Media Bottle
Shop All DWK Life Sciences ProductsDescription
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high.
- Available with beaded rim or straight neck for metal caps
- Fired-on, highly durable white print
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Description | Straight neck for metal caps |
| For Use With (Application) | Media preparation and cultivation; Preparation of cultures; Liquid culture |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Diameter (Metric) | 83 mm |
| Autoclavable | Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.