missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Conical Flask, Erlenmeyer shape, wide neck

Product Code. p-7189190 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10,000 mL
3000 mL
5000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10122121

Brand: DWK Life Sciences 212276807

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The conical bottle has a conical, wide-necked shape, a thick wall and is used for preparing larger amounts of solution and tinctures.

If larger quantities of solvents or tinctures are to be used, a container that meets these requirements is required. Thick-walled, slightly conical vessels are ideal for this purpose and the preparation bottle is the vessel of choice.

  • The wide neck enables easy filling and cleaning
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 190 mm
Capacity (Metric) 3000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Preparation of larger amounts of solution and tinctures; Mixing several components; Heating; Diluting solutions
No. per Pack 1/Pk.
Autoclavable Autoclavable
Graduated No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.