missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Conical Flask, Erlenmeyer shape, wide neck

Product Code. 10508981 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
3000 mL
5000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10508981 5000 mL Each
10122121 3000 mL Each
10253401 10,000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10508981 Supplier DWK Life Sciences Supplier No. 212277306
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The conical bottle has a conical, wide-necked shape, a thick wall and is used for preparing larger amounts of solution and tinctures.

If larger quantities of solvents or tinctures are to be used, a container that meets these requirements is required. Thick-walled, slightly conical vessels are ideal for this purpose and the preparation bottle is the vessel of choice.

  • The wide neck enables easy filling and cleaning
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 220 mm
Capacity (Metric) 5000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Preparation of larger amounts of solution and tinctures; Mixing several components; Heating; Diluting solutions
No. per Pack 1/Pk.
Autoclavable Autoclavable
Graduated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.