missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Conical Flask, Erlenmeyer shape, wide neck
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10,000 mL
3000 mL
5000 mL
Unit Size:
Each
Description
If larger quantities of solvents or tinctures are to be used, a container that meets these requirements is required. Thick-walled, slightly conical vessels are ideal for this purpose and the preparation bottle is the vessel of choice.
- The wide neck enables easy filling and cleaning
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Diameter (Metric) Base | 285 mm |
| Capacity (Metric) | 10,000 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Preparation of larger amounts of solution and tinctures; Mixing several components; Heating; Diluting solutions |
| No. per Pack | 1/Pk. |
| Autoclavable | Autoclavable |
| Graduated | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction