missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Burette, Class AS, with Schellbach stripe and glass key

Product Code. 15251929 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10 mL
50 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 15251929

Brand: DWK Life Sciences 243292704

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed.

The original DURAN™ burettes are made of highly chemically resistant borosilicate glass 3.3. Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Adjustment is made to drain (Ex) for + 20°C reference temperature. This means that the quantities can be taken exactly according to the scale, since the adhesion of the liquid to the glass was taken into account during calibration. The tolerances for the volume correspond to the error limits of ISO and DIN. DURAN™ burettes are available with glass or PTFE keys. Unlike glass keys, PTFE keys do not have to be greased, which simplifies work in the laboratory.

  • Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature.
  • With circular ring graduations
  • The quantity of liquid required for titration, which is unknown beforehand, can be precisely read off once the reaction is complete.
  • With Schellbach stripe
  • The volume content tolerances conform to accuracy class AS
  • waiting time: 30 seconds
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Titration; Volumetric measurement; Measurement analysis
Includes 2/Pk.
Tolerance ± 0.02 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.