missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Burette, Class A, with Schellbach stripe and glass key

Product Code. 15261929 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
100 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15261929 25 mL Pack of 2
30215946 100 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15261929 Supplier DWK Life Sciences Supplier No. 243293306
Trusted Glassware Deals
Use promo code 28509
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed.

The original DURAN™ burettes are made of highly chemically resistant borosilicate glass 3.3. Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Adjustment is made to drain (Ex) for + 20°C reference temperature. This means that the quantities can be taken exactly according to the scale, since the adhesion of the liquid to the glass was taken into account during calibration. The tolerances for the volume correspond to the error limits of ISO and DIN. DURAN™ burettes are available with glass or PTFE keys. Unlike glass keys, PTFE keys do not have to be greased, which simplifies work in the laboratory.

  • Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature.
  • With circular ring graduations
  • The quantity of liquid required for titration, which is unknown beforehand, can be precisely read off once the reaction is complete.
  • With Schellbach stripe
  • The volume content tolerances conform to accuracy class AS
  • waiting time: 30 seconds
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Titration; Volumetric measurement; Measurement analysis
Includes 2/Pk.
Tolerance ± 0.03 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.