missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Blank for separating funnel, conical for ISO 4800

Product Code. 15281619 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 2
Product Code. Capacity (Metric) unitSize
15281619 100 mL Pack of 10
15221629 2000 mL Pack of 2
15291619 250 mL Pack of 10
15211629 1000 mL Pack of 10
15201629 500 mL Pack of 10
5 options
This item is not returnable. View return policy

Product Code. 15281619

Brand: DWK Life Sciences 210132403

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For further processing as separating funnel with tap and standard ground joint.

DURAN™ separating funnels are used in chemistry to separate non-mixable liquids. DURAN™ separating funnels Raw bodies are designed for forming the appropriate standard ground joint sleeve according to DIN ISO 4800.

  • Conical shape for ISO 4800
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 64 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
For Use With (Application) Blank for further processing as dropping funnel; Phase separation
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.