missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Blank for separating funnel, conical for ISO 4800
Shop All DWK Life Sciences ProductsDescription
DURAN™ separating funnels are used in chemistry to separate non-mixable liquids. DURAN™ separating funnels Raw bodies are designed for forming the appropriate standard ground joint sleeve according to DIN ISO 4800.
- Conical shape for ISO 4800
- Glass articles for further processing
Specifications
Specifications
| Diameter (Metric)Top | 166 mm |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| For Use With (Application) | Blank for further processing as dropping funnel; Phase separation |
| Quantity | 2/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?