Learn More
DWK Life Sciences DURAN™ Blank for Round Bottom Cylinder, for jacketed vessel, rim cracked-off, without print
For processing as a reaction vessel.
Brand: DWK Life Sciences 210276678
Code : NEW
Additional Details : Weight : 4.90000kg
Description
DURAN™ cylinders with a round bottom are convincing due to their good wall thickness distribution and enable the cost-effective production of reaction vessels with reproducible geometry. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.
- For jacket vessels edge blown off
- Component for further processing into reaction vessels
- Cost-effective production of reaction vessels with reproducible geometry
- Glass articles for further processing
Specifications
1/Pk. | |
For processing as a reaction vessel | |
250 mm |
Autoclavable | |
5.5 mm wall thickness | |
Borosilicate Glass (3.3) |