missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Blank for Engler Distilling Flask, with beaded rim
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
125 mL
150 mL
Unit Size:
Pack of 10
Description
Blanks for DURAN™ Engler Distilling Flasks are intended for further processing into DURAN™ Engler flask according to ASTM D86 and DIN EN ISO 3405. Engler flasks are ideal as heating glasses and for distillations due to their uniform wall thickness.
- With beaded rim
- For further processing to DURAN™ Engler flask according to ASTM D86 and DIN EN ISO 3406
- Due to uniform wall thickness ideal as cooking glass and suitable for distillations
- Glass articles for further processing
Specifications
Specifications
| Diameter (Metric) Base | 73 mm |
| Capacity (Metric) | 150 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | For further processing.; Heating |
| No. per Pack | 10/Pk. |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction