missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Blank for Engler Distilling Flask, with beaded rim

Product Code. 11679888 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
125 mL
150 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11679888

Brand: DWK Life Sciences 216512908

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For further processing.

Blanks for DURAN™ Engler Distilling Flasks are intended for further processing into DURAN™ Engler flask according to ASTM D86 and DIN EN ISO 3405. Engler flasks are ideal as heating glasses and for distillations due to their uniform wall thickness.

  • With beaded rim
  • For further processing to DURAN™ Engler flask according to ASTM D86 and DIN EN ISO 3406
  • Due to uniform wall thickness ideal as cooking glass and suitable for distillations
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 73 mm
Capacity (Metric) 150 mL
Material Borosilicate Glass (3.3)
For Use With (Application) For further processing.; Heating
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.