missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ DURAN™ Beakers

Product Code. 11923621
Click to view available options
Capacity (Metric):
250 mL
400 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11923621

Brand: Lenz Laborglasinstrumente™ 07004049

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for heating applications in the laboratory. Lenz Laborglasinstrumente™ DURAN™ Beakers feature an easy-to-read scale and a large labeling area in fired-on, durable white ceramic.

  • Spout for clean pouring
  • Uniform wall thickness distribution
  • Meets DIN 12331/ISO 3819 standards
  • Constructed from DURAN™ borosilicate glass

Specifications

Diameter (Metric) Outer 60mm
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 120mm
Quantity 10Pack
Type Beaker
Graduated Yes
Certifications/Compliance DIN 12331/ISO 3819
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.