missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Acid Storage Bottle, Includes Standard Taper Pennyhead stopper, Complete with ground joint glass cap
Shop All DWK Life Sciences Products
Click to view available options
For Use With (Equipment):
100 mL Bottle
1000 mL Bottle
250 mL Bottle
500 mL Bottle
Unit Size:
Pack of 10
Description
Made of chemically resistant DURAN™ glass. With standard taper pennyhead stopper and additional ground glass cap. This provides an improved seal and protection against acid vapours.
- Ground DURAN™ glass stopper and additional DURAN™ glass cap provides protection against acid vapours
- Pennyhead stopper with standard taper joint
- Conical shoulders
- Replacable glass cap
Specifications
Specifications
| For Use With (Application) | Storage and dispensing of acids |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Product Type | Cap with Ground Stopper |
| For Use With (Equipment) | 100 mL Bottle |
| Diameter (Metric) | 48 mm |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction