missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ 90° Valve, GU
Shop All DWK Life Sciences Products
Click to view available options
Description:
0 to 2.5 mm
0 to 4 mm
0 to 6 mm
Unit Size:
Each
Pack of 10
Description
Valves GU have an unscrewing safety device which prevents the valve pin from being unscrewed absolutely. The adjustable valve pin increases the service life of the valve tap. GU Valves are suitable for lower leakage rate requirements, e.g. for flow control of liquids or gases.
- Angle valve valve as a low-cost alternative
- Media flowing through the valve only come into contact with DURAN™ glass and PTFE.
- Grease-free working
- Handy design of the valve allows easy disassembly
- The unscrewing protection prevents absolute unscrewing of the valve pin.
- Valve pin adjustable to increase the service life of the valve tap
- Glass articles for further processing
Specifications
Specifications
| Diameter (Metric) | 9 mm |
| Description | 0 to 2.5 mm |
| Material | Borosilicate Glass (3.3), PTFE |
| Autoclavable | Autoclavable |
| Width (Metric) | 1.5 mm |
| No. per Pack | 10/Pk. |
| For Use With (Application) | GU valve valves are suitable for lower leakage rate requirements, e.g. for flow control of liquids or gases.; Ideal for dosing and controlling gases and liquids |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction