missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Duotest™ pH Paper Roll
Shop All Macherey-Nagel Products
Click to view available options
pH Range:
1 to 4.3
3.5 to 6.8
5 to 8
7 to 10
9.5 to 14
Unit Size:
5m
Each
Description
Featuring two indicator zones for more accurate readings. Macherey Nagel™ Duotest™ pH Paper Rolls give the user the best possible accuracy in pH measurement.
- Provides rapid and reliable results
- Available for a range of pH gradations
- Shows two different colours for each pH-value at intervals of 0.3 to 1 pH unit
- Allows more accurate reading and good estimation of intermediate values
Specifications
Specifications
| pH Range | 7 to 10 |
| Format | Roll |
| Graduations | 7.0, 7.3, 7.6, 7.9, 8.2, 8.5, 8.8, 9.1, 9.4, 9.7, 10.0 |
| Quantity | 1 Each |
| Type | pH Paper |
| Length (Metric) | 5 m |
| Width (Metric) | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction