missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Dual-Syringe Infusion Pump
Click to view available options
Flow Rate:
0.001 μL/hr. to 147 mL/min.
Unit Size:
Each
Description
Ideal for handling very low flow rates, ranging from 0.001μL/hr to 147mL/min.
- Precision pulse less flow with accuracy of ±0.5% between 0.001μL/hr and 147mL/min
- Simple to use keypad allows easy setup and sequence operation of the pump
- Choice of infusion only or infuse/withdraw models and for single, two syringe or 10 syringe pumps
- Multi-syringe pumps can be controlled from a computer via the RS232 interface and feature 2 TTL inputs and 2 TTL outputs
Specifications
Specifications
| Voltage | 230 V |
| Flow Rate | 0.001 μL/hr. to 147 mL/min. |
| Capacity (Metric) | Up to 140 mL |
| Linear Force (Metric) | 40 lb./sq. in. |
| Reproducibility | ±0.1% |
| Type | Syringe Pump |
| Weight (Metric) | 0.01 kg |
| Electrical Requirements | 230 V 50/60 Hz |
| Applications | Ideal For Handling Very Low Flow Rates |
| Display Type | LCD |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction