missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Dual Purpose Scoops, White
The dual purpose scoop is a unique economical solution that combines the function of a scoop and a weigh boat into one product.
£18.32 - £18.40
Specifications
Autoclavable | Not Autoclavable |
---|---|
Sterility | Non-sterile |
Quantity | 100 Pk. |
Coating | Anti-static |
Color | White |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15843977
|
Heathrow Scientific™
120657 |
Small |
£18.32
Pack of 100 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15833977
|
Heathrow Scientific™
120656 |
Large |
£18.40
Pack of 100 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
Description
The weighing process has been streamlined, now just sample or retrieve the material in the scoop and place it directly on the scale. This eliminates the need for a weigh boat or weighing paper and saves valuable space in the lab. When finished the dual solution scoop is disposable.- Made from anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the scoop.
- Ships and stores flat and when ready to use, is easy to assemble by inserting the locking tab into the hole.
- Locking tab feature enables a scoop shape to help retain materials.
- Broad tip design keeps the scoop stable while on the scale and enables materials to be easily scooped and dispensed.
- Scoop can be used flat as an alternative to weighing paper.
- Easily assemble by pulling the arrow tab through the hole.
Specifications
Not Autoclavable | |
100 Pk. | |
White | |
Weighing Scoop | |
Weighing Material | |
2.2 in. | |
5.59 cm | |
Polystyrene | |
12.7 cm |
Non-sterile | |
Anti-static | |
Single-use | |
Scale | |
White | |
5 in. | |
Polystyrene | |
Polystyrene |