missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Dual Purpose Scoops, White
GREENER_CHOICE

Product Code. 15843977 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Size:
Small
Large
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15843977 Small Pack of 100
15833977 Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15843977 Supplier Heathrow Scientific™ Supplier No. 120657
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The dual purpose scoop is a unique economical solution that combines the function of a scoop and a weigh boat into one product.

The weighing process has been streamlined, now just sample or retrieve the material in the scoop and place it directly on the scale. This eliminates the need for a weigh boat or weighing paper and saves valuable space in the lab. When finished the dual solution scoop is disposable.
  • Made from anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the scoop.
  • Ships and stores flat and when ready to use, is easy to assemble by inserting the locking tab into the hole.
  • Locking tab feature enables a scoop shape to help retain materials.
  • Broad tip design keeps the scoop stable while on the scale and enables materials to be easily scooped and dispensed.
  • Scoop can be used flat as an alternative to weighing paper.
  • Easily assemble by pulling the arrow tab through the hole.

Specifications

Quantity 100 Pk.
Description Dual Purpose Scoops, Small, White, 100 Pk.
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Curved
Coating Anti-static
Color White
Disposable Single-use
Product Type Weighing Scoop
For Use With (Equipment) Scale
For Use With (Application) Weighing Material
Handle Color White
Length (English) Blade 2.2 in.
Length (English) 5 in.
Length (Metric) Blade 5.59 cm
Size Small
Width (English) 2.5 in.
Width (English) Blade 2.2 in.
Width (Metric) 6.3 cm
Width (Metric) Blade 5.59 cm
Blade Material Polystyrene
Dimensions (L x W) 5 x 2.5 in.
Handle Material Polystyrene
Material Polystyrene
Length (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.