missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The 2 L Bead or Water Bath is designed for precision temperature control when used with water, or with thermal beads.
- The model features a button that can toggle between Bead or Water mode.
- Mode selection automatically balances heating and sensing elements for precise, uniform temperature control
- While the majority of research laboratories today are using water baths, many prefer the convenience of bead baths due to the easier maintenance, rackless compatability, and angled loading possibilities
- Separate modes for thermal beads or water
- In-lab calibration function
- Advantages of a thermal bead incubation:
- Eliminates constant refills (Burn-out protection)
- Accessory free securing of tubes and bottles
- Allows angled placement, optimized space
- Runs constant (no wait for heat-up)
Specifications
Specifications
| Capacity (Metric) | 10 L |
| Temperature Range | Water: +5°C ambient to 80°C,Beads: +5°C ambient to 70°C |
| Type | Sand Bath |
| Dimensions (D x W x H) | 27.4 x 40.6 x 30.5 cm |
| Dimensions (D x W x H) Interior | 24 x 30 x 15.5 cm |
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?