missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Drying/Warming Cabinet w/Fan
Energy-efficient, safe, less expensive glassware drying solution.
Brand: Genlab E3DWC885/F
Code : NEW
Additional Details : Weight : 140.00000kg
Description
- Timer to automate shut-down periods.
- Fully insulated with adjustable vent cover.
- Integral 7-day timer with display.
- Digital controller with fixed over-temperature safety cut-out.
- Adjustable shelf runners with removable chrome shelves.
- Easy to clean, powder-coated body with toughened glass doors.
- Low energy consumption: ≤50% lower than traditional cabinets.
- Low heat output: reduces air conditioning costs.
- Heat up time ≤1 hour.
- Lockable casters on 425 L and 885 L models.
Specifications
Fan Circulation, Double Glazed, Hinged Glass Door, Energy Consumption: 27.18 kWh/day at 75°C | |
Circulation Fan, Lockable Casters | |
1110 x 590 x 1350 mm | |
220-240 V, 50 Hz, 1 ph. |
885 L | |
3/12 Shelves | |
210 kg |