missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Drying/Warming Cabinet w/Fan
Energy-efficient, safe, less expensive glassware drying solution.
£1465.00 - £5345.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15658665
|
Genlab
E3DWC100/F |
100 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15678665
|
Genlab
E3DWC200/F |
200 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15698665
|
Genlab
E3DWC425/F |
425 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15618675
|
Genlab
E3DWC885/F |
885 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Timer to automate shut-down periods.
- Fully insulated with adjustable vent cover.
- Integral 7-day timer with display.
- Digital controller with fixed over-temperature safety cut-out.
- Adjustable shelf runners with removable chrome shelves.
- Easy to clean, powder-coated body with toughened glass doors.
- Low energy consumption: ≤50% lower than traditional cabinets.
- Low heat output: reduces air conditioning costs.
- Heat up time ≤1 hour.
- Lockable casters on 425 L and 885 L models.
Specifications
220-240 V, 50 Hz, 1 ph. |