missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch-Ilmvac™ Dry, Oil-Free, Two-Stage, Chemical Duty Diaphragm Pump, MPC 095 Z, Ultimate Pressure 5 Mbar
Welch-Ilmvac™ Dry, Oil-Free, Two-Stage, Chemical Duty Diaphragm Pumps (MPC 095 Z) can deliver an ultimate pressure of 5 Mbar at noise levels of <45 dB. Supplied with a gas ballast valve.
Brand: Welch-Ilmvac™ 412422-02
Code : 04
Additional Details : Weight : 50.00000kg
Description
- Product Type: Diaphragm Pump
- Oil-Free: Yes
- Number of Stages: Two
- Application: Chemical Duty
- Air Displacement: 15 L/min.
- Ultimate Pressure: 5 Mbar
- Noise Level: Less Than 45 dB
- Dimensions (W/D/H): 235 mm x 140 mm x 277 mm
- Weight: 6.15 kg
- Power Supply: 90-260VAC
Specifications
Gas Ballast Valve | |
MPC 095 Z | |
6.15 kg | |
277 mm | |
Vacuum System | |
2 | |
Chemical Duty | |
5 Mbar |
140 mm | |
<45 dB | |
Oil-Free Diaphragm Pump | |
235 mm | |
15L/min. | |
Oil-Free | |
2 | |
90/260 VAC |