missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch-Ilmvac™ Dry, Oil-Free, Three-Stage Direct-Drive Diaphragm Pumps, Ultimate Pressure <2 Mbar
Shop All Welch Ilmvac ProductsDescription
- Product Type: Diaphragm Pump
- Oil-Free: Yes
- Number of Stages: Three
- Drive Type: Direct Drive
- Air Displacement: 135/151 L/min
- Ultimate Pressure: Less Than 2 Mbar
- Noise Level: Less Than 44 dB
- Dimensions (W/D/H): 540 mm x 300 mm x 240 mm
- Weight: 32.8 kg
- Power Supply: 230V, 50/60Hz
Specifications
Specifications
| Motor Type | Direct Drive |
| Includes | Exhaust Silencer |
| Depth (Metric) | 300 mm |
| Model | MP 1201 T |
| Noise Level | <44 dB |
| Weight (Metric) | 32.8 kg |
| Product Line | Oil-Free Diaphragm Pump |
| Frequency | 50/60 Hz |
| Overall Height (Metric) | 240 mm |
| Overall Width (Metric) | 540 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?