missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Drum Pump for Solvents

Product Code. 17669496 Shop All Bürkle Products
Change view
Click to view available options
Flow Rate:
95 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
17669496 95 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17669496 Supplier Buerkle™ Supplier No. 57630301
  • ONLINE EXCLUSIVE PRICE
    £4455.00
    £4085.31 / Pack of 1
    Save £369.69
    8% Off
Estimated Shipment: 26-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Barrel pump for highly flammable hydrocarbons such as ethanol, benzine, butanol, isopropanol, kerosene, methanol, etc.

  • Motor 230 V
  • Pump tube made of stainless steel
  • Voltage balancing cable
  • Hose electrically-conductive
  • 2 m solvent hose 3/4 in.
  • Brass pump nozzle
  • PP barrel screw joint
  • Delivery pump height 14 mWS, pump capacity 95 LPM
TRUSTED_SUSTAINABILITY

Specifications

Voltage 230 V
Flow Rate 95 L/min.
Includes 2 m solvent hose 3/4 in.; Brass pump nozzle; PP barrel screw joint
Pump Tube Length 100 cm
Resistance Properties Solvents
Type 41 mm Tube Diameter
Certifications/Compliance CE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.