missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Drum Pump for Acids and Alkalis

Product Code. 17137908 Shop All Bürkle Products
Change view
Click to view available options
Flow Rate:
85 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
17137908 85 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17137908 Supplier Buerkle™ Supplier No. 57620100
  • ONLINE EXCLUSIVE PRICE
    £2070.00
    £1894.19 / Pack of 1
    Save £175.81
    8% Off
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Barrel pump for weaker acids, such as hydrochloric acid, phosphoric acid, chromic acid, battery acid, citric acid, etc.

  •  Motor 230 V
  • Pump tube PP, shaft Hastelloy C
  • Thread connection 1 1/4” with hose connector 3/4”
  • 2 m PVC fabric hose 3/4”
  • PP pump nozzle
  • PP barrel screw joint
  • Pump height 19 mWS, pump capacity 85 L/min
TRUSTED_SUSTAINABILITY

Specifications

Applications Drum pump for acids and alkalis
Voltage 230 V
Flow Rate 85 L/min.
Includes PVC fabric hose with PP pump nozzle
Pump Tube Length 100 cm Immersion Depth
Type Barrel Pump
Material Polypropylene (Pump Tube), Hastelloy C (Shaft)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.