Learn More
DWK Life Sciences DURAN™ Dropping Funnel, cylindrical, with scale, and ground joint
The dropping funnel allows a dosed addition of solutions.
Brand: DWK Life Sciences 241242008
Code : A0
Additional Details : Weight : 0.10300kg
Description
The dosed addition of solutions, reaction mixtures and/or chemicals is ideally carried out using a dropping funnel. This design contains an additional standard ground joint at the lower end, which allows an accurate connection to e.g. multi-neck flasks.
- With standard ground stopcock and retaining device
- The rate of supply can be adjusted
- Cylindrical with scale
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
Specifications
50 mL | |
Yes | |
Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts; Dropping funnels with a volume of 250 mL (with socket: 29/32, cone: 24/29) and 500 mL (with socket: 29/32, cone: 24/29) are special sizes and not according to DIN ISO | |
1 Ea. |
Boro 3.3, Polypropylene | |
NS 14/23 | |
1 |