Learn More
DWK Life Sciences DURAN™ Dropping Funnel, cylindrical, with scale, ground joint and pressure equalisation tube
The dropping funnel allows a dosed addition of solutions. Due to the pressure compensation tube a possible under- and overpressure is prevented.
Brand: DWK Life Sciences 241252009
Code : A0
Additional Details : Weight : 0.11000kg
Description
The dosed addition of solutions, reaction mixtures and/or chemicals is ideally carried out using a dropping funnel. In addition to the standard ground joint, this design contains a pressure equalization tube at the lower end, which avoids both negative and positive pressure in the reaction vessels.
- With pressure equalisation tube, standard ground cone, standard ground stopcock and retaining device
- The rate of supply can be adjusted
- Cylindrical with scale
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
Specifications
50 mL | |
Yes | |
Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts; Dropping funnels with a volume of 250 mL (with socket: 29/32, cone: 24/29) and 500 mL (with socket: 29/32, cone: 24/29) are special sizes and not according to DIN ISO | |
1 Ea. |
Boro 3.3, Polypropylene | |
NS 14/23 | |
1 |