missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Drain Safety Stand
Shop All Bürkle Products
Click to view available options
For Use With:
Pumps and Samplers
Unit Size:
Each
Description
- Residual liquid from pump tubes or samplers can be reliably collected with the drain safety stand
- The safety stand is resistant to diluted bases and acids
- The collecting container can be filled with a neutralisation medium which dilutes and neutralises residual liquid
- The stand pipe is mounted on the wall with sturdy pipe clamps
- The pipe clamps can simply be opened to remove the safety stand
- The container for collecting liquid can be unscrewed, making it convenient to replace or empty
Specifications
Specifications
| Color | Gray |
| Diameter (Metric) Inside | 35 mm |
| For Use With | Pumps and Samplers |
| Includes | Pipe clamps |
| Material | Polypropylene |
| Overall Height (Metric) | 117 mm |
| Overall Width (Metric) | 35 (ID) mm |
| Quantity | 1 Ea. |
| Type | Drain Safety Stand |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction