missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ X-plore™ 3300 Half-Mask Respirators
Made from soft-TPE material, X-plore™ half-mask respirators offer an innovative, modern design to ensure easy, comfortable breathing.
Brand: Dräger™ R55330
Code : NEW
Additional Details : Weight : 0.16200kg
Description
- Modern, low-profile mask body design
- Extended field of vision and room to easily use visors and shields
- Can be worn comfortably under helmets and visors
- Compact, lightweight and consists of fewer parts
- Soft, lightweight and flexible strap system
- Flexi-Fit head harness conforms to the contours of head without pressure or hair entanglement
- Innovative X-Guided cross-over strap system ensure even weight distribution and an even seal
- 2-point bayonet connector with markings for insertion of the filter
- Flexible nose seal fits securely with safety glasses and goggles
- Insert molding technology, smooth surface area
- Easy to disassemble, clean and reassemble
Specifications
AS NZS 1716 | |
NIOSH 42 CFR Part 84 | |
Blue | |
Half-Mask Respirator | |
X-plore™ Bayonet Filters and Cartridges |
EN 140 | |
Bayonet | |
Thermoplastic Elastomer | |
Medium | |
R55330 |